Zoro Homepage

Handheld Showerhead, Chrome

  • Mfr # 59436-PK

  • Zoro # G212840545


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Features
Touch-Clean(R) Spray Holes
ADA Compliant
Not ADA Compliant
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense(R)
Connection Size
1/2 in
Series
Touch-Clean, Universal Showering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59436-PK
Zoro #
G212840545
UPC #
034449824965
Country of Origin
China

Dimensions

Connection Size
1/2 in
Manufacturers Warranty Length
1 yr (Date of Purchase); 10 yr (Multi-Family Residential); 5 yr (All Other Commercial); 5 yr (Electronic Parts and Batteries); Lifetime Limited Warranty (Parts and Finish)
Handheld Showerhead Width
3 5/8 in
Handheld Showerhead Thickness
2 1/2 in

Details

Item
Handheld Showerhead
Features
Touch-Clean(R) Spray Holes
ADA Compliant
Not ADA Compliant
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense(R)
Series
Touch-Clean, Universal Showering
Showerhead Spray Pattern
Combo
Showerhead Type
Handheld
Showerhead Function
Multi
Includes Handheld Showerhead
Handheld Showerhead Included
Showerhead Material
Chrome
Handheld Showerhead Flow Rate
1.75 gpm
Includes Fixed Showerhead
Fixed Showerhead Not Included
Connection Type
NPT
Trim Finish
Chrome
Showerhead Face Color
Chrome
Faucet Body Material
Plastic

Description

Fixed Showerhead Flow Rate 1.75 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.