Handheld Showerhead, Stainless Steel
Mfr # 59424-SS18-PK
Zoro # G512840641
product price: $175.10
/ea
Free Shipping & Returns
Key Features
Features
Giving you Space for Shaving, Lathering and Other Shower Tasks While Maintaining your Temperature Settings, Pause Feature, Touch-Clean(R) Spray Holes
ADA Compliant
ADA Compliant
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3 ICC/ANSI A117.1, EPA WaterSense(R)
Handheld Showerhead Flow Rate
1.75 gpm
Includes Handheld Showerhead
Handheld Showerhead Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59424-SS18-PK
Zoro #
G512840641
UPC #
034449857048
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr (Date of Purchase); 10 yr (Multi-Family Residential); 5 yr (All Other Commercial); 5 yr (Electronic Parts and Batteries); Lifetime Limited Warranty (Parts and Finish)
Connection Size
1/2 in
Handheld Showerhead Width
3 5/8 in
Handheld Showerhead Thickness
1 1/2 in
Details
Item
Handheld Showerhead
Features
Giving you Space for Shaving, Lathering and Other Shower Tasks While Maintaining your Temperature Settings, Pause Feature, Touch-Clean(R) Spray Holes
ADA Compliant
ADA Compliant
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3 ICC/ANSI A117.1, EPA WaterSense(R)
Handheld Showerhead Flow Rate
1.75 gpm
Includes Handheld Showerhead
Handheld Showerhead Included
Showerhead Function
Multi
ADA Compliance
Yes
Showerhead Type
Handheld
Includes Fixed Showerhead
Fixed Showerhead Not Included
Connection Type
NPT
Showerhead Material
Stainless Steel
Trim Finish
Brushed Stainless Steel
Series
Activtouch, Touch-Clean, Universal Showering
Showerhead Spray Pattern
Combo
Vandal-Resistant Features
Impact-Resistant Material
Showerhead Face Color
Silver
Faucet Body Material
Plastic
Description
Fixed Showerhead Flow Rate 1.75 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.