Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP75429SS
Zoro #
G8789160
UPC #
034449722148
Country of Origin
China
Dimensions
Depth (In.)
2
Length
2
Height
2
Width
0.31
Overall Width (In.)
0.31
Overall Height (In.)
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Type
Faucet
Finish
Stainless
Item
Handle Repair Part Faucet
Series
Ara®
Weight
0.25 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Handle Base and Gasket,Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.