Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP90060SS
Zoro #
G8788987
UPC #
034449834339
Country of Origin
China
Dimensions
Depth (In.)
1.94
Overall Width (In.)
1.94
Overall Height (In.)
0.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
0.38
Length
1.94
Width
1.94
Details
Sub-Category
Faucet Handles
Finish
Stainless
Type
Faucet
Item
Handle Base,Spout and Gasket,1H
Number of Holes
Single hole installation
Weight
0.25 lb
Series
Ara®
Mfr. Series
Excluded
Function
Repair Part
Description
Handle Base,Spout and Gasket,1H
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.