Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP82133SS
Zoro #
G8789319
UPC #
034449815437
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
1.94
Overall Width (In.)
1.94
Depth (In.)
0.38
Height
1.94
Length
0.38
Width
1.94
Details
Finish
Stainless
Type
Faucet
Item
Handle,Flange and Gasket (2)
Sub-Category
Faucet Handles
Handle Type
Single Handle Lever
Series
Dryden™
Weight
0.234 lb
Mfr. Series
Excluded
Function
Repair Part
Handle
Single Handle Lever
Description
Handle,Flange and Gasket (2)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.