Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP82137CZ
Zoro #
G8316931
UPC #
034449814102
Country of Origin
China
Dimensions
Width
2.56
Length
0.31
Height
2.56
Overall Height (In.)
2.56
Overall Width (In.)
2.56
Depth (In.)
0.31
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Handle Flange,Gasket and O-Ring
Finish
Champagne Bronze
Type
Faucet
Series
TrinsicĀ®
Weight
0.154 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Handle Flange,Gasket and O-Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.