Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle With Valve Cartridge

  • Mfr # RP100955BL

  • Zoro # G608460821


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Overall Width
2.56 in
Length (In.)
4.72 in
Overall Height
1.56 in
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100955BL
Zoro #
G608460821
UPC #
195205059875
Country of Origin
China

Dimensions

Overall Width
2.56 in
Length (In.)
4.72 in
Overall Height
1.56 in
Height
1.56 in

Details

Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Lever

Description

You can install with confidence, knowing this product is a Genuine Delta part.


  • For use with Delta Broderick Wall Mount Pot Filler
  • Genuine Delta repair part
  • View Delta Faucet's Return Policy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.