
Handshower Showering Component Faucet, Chrome, Wall (Discontinued)
- Mfr # 59348-18-PK
- Zoro # G0873548
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59348-18-PK
Zoro #
G0873548
UPC #
034449857079
Country of Origin
China
Dimensions
Height
8"
Depth
2"
Face Dia.
2-13/16"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.19
Overall Width (In.)
2.81
Overall Height (In.)
8.06
Details
Item
Handshower Showering Component Faucet
Includes
60" to 82" Stretchable Metal Hose
Features
Full Body Spray, Massaging Spray, Crossing Full Spray, Crossing Full Spray with Massage
Flow Rate
1.75 gpm
Mounting Type
Wall
Weight
1.25 lb
Finish
Chrome
Shower Head Type
Hand Shower
Flow Rate (GPM)
1.75
CEC Compliant
T
Series
Universal Showering Components
Description
Delta Universal Showering Components Fix
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.