Handshower Showering Component Faucet, White, Wall
Mfr # 52003-DS
Zoro # G8783168
product price: $346.20
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
White
Shower Head Type
Hand Shower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52003-DS
Zoro #
G8783168
UPC #
034449669320
Country of Origin
China
Dimensions
Depth (In.)
7.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
4.91
Overall Height (In.)
20.5
Details
Item
Handshower Showering Component Faucet
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
White
Shower Head Type
Hand Shower
Standards
ASME A112.18.1/CSA B125.1, ICC/ANSI A117.1
Flow Rate (GPM)
2.50
Weight
5.15 lb
CEC Compliant
F
Series
Universal Showering Components
Description
Adjust,Silde BarGrab Bar,2Set HndShwr
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.