Zoro Homepage

Hardwire Transformer

  • Mfr # RP32508

  • Zoro # G3813111


product price: $70.35
/ea

Key Features

Sub-Category
Repair Parts
Fits Brand
Delta
Standards
CSA Certified, UL Listed Class 2
Includes
Hardwire Transformer, Supplies Power for up to 10 Delta Commercial 590 HDF or 860T Series, Supplies Power for up to 5 3000T, 1500T, 590T, 590TP, 591T, 591TP, 1600T, 81THW, DEMD, 600T, 620TP or 630TP Electronic Units Already Converted to Hardwire
For Use With Mfr. Model Number
591LF-LGHGMHDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP32508
Zoro #
G3813111
UPC #
034449434539
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Sub-Category
Repair Parts
Fits Brand
Delta
Standards
CSA Certified, UL Listed Class 2
Includes
Hardwire Transformer, Supplies Power for up to 10 Delta Commercial 590 HDF or 860T Series, Supplies Power for up to 5 3000T, 1500T, 590T, 590TP, 591T, 591TP, 1600T, 81THW, DEMD, 600T, 620TP or 630TP Electronic Units Already Converted to Hardwire
Item
Miscellaneous Faucet Repair Part
For Use With Mfr. Model Number
591LF-LGHGMHDF
Series
HDF
Voltage
24V AC
Body Material
Plastic
Weight
1.24 lb
Output Power
AC
Compatible Manufacturer Part Number
591LF-LGHGMHDF
Compatible Series
590, 590 HDF, 860T
Input Power
AC
Product Type
Power Converter
Compatible Brand
Delta

Description

Transformer,Fits Brand Delta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.