Hdf Single-Setting Hand Shower
- Mfr # RPW124HDF
- Zoro # G0894837
product price:
$
239.05
/ea
Free Shipping & Returns
Key Features
Finish
Stainless And White
Weight
3.41 lb
CEC Compliant
F
Series
HDF
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPW124HDF
- Zoro #
- G0894837
- UPC #
- 034449434058
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Commercial 5-year Limited Warranty
Details
- Item
- Delta Hdf Single-Setting Hand Shower
- Finish
- Stainless And White
- Weight
- 3.41 lb
- CEC Compliant
- F
- Series
- HDF
- Flow Rate (GPM)
- 2.50
Description
Delta Hdf Single-Setting Hand Shower
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.