Hdf Slide Bar Hand Shwr, Stainless
- Mfr # RPW324HDF-1.5
- Zoro # G0894916
product price:Â
$
311.00
/ea
Free Shipping & Returns
Key Features
Finish
Stainless And White
Flow Rate (GPM)
1.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Weight
5.35 lb
CEC Compliant
T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPW324HDF-1.5
- Zoro #
- G0894916
- UPC #
- 055870338241
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Handshower Showering Component Faucet
- Finish
- Stainless And White
- Flow Rate (GPM)
- 1.5
- Weight
- 5.35 lb
- CEC Compliant
- T
- Series
- HDF
Description
Delta Hdf Slide Bar Hand Shwr,Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.