Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP41122
Zoro #
G8317132
UPC #
034449492621
Country of Origin
Mexico
Dimensions
Depth (In.)
2.22
Overall Width (In.)
3
Overall Height (In.)
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Hose Assembly,P8550
Series
Peerless Designer
Weight
0.384 lb
Description
Hose Assembly,P8550
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.