Zoro Homepage

Hose Assembly

  • Mfr # RP80522

  • Zoro # G412468167


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Number of Handles
Single Handle Lever
Handle Type
Single Handle Lever
Length (In.)
0.63 in
Height
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP80522
Zoro #
G412468167
UPC #
34449798709
Country of Origin
China

Dimensions

Length (In.)
0.63 in
Height
62 in

Details

Material
Rubber
Number of Handles
Single Handle Lever
Handle Type
Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.