Zoro Homepage

HydraChoice Body Spray - H2OKinetic Invigorating Spray Head

  • Mfr # SH5002-BL

  • Zoro # G912415333


product price: $54.99
/ea

Key Features

Finish
Matte Black
Material
Plastic
Width (In.)
1.75 in
Depth (In.)
1.75 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH5002-BL
Zoro #
G912415333
UPC #
34449838726
Country of Origin
China

Dimensions

Width (In.)
1.75 in
Depth (In.)
1.75 in
Length
2 in
Height (In.)
1.75 in

Details

Finish
Matte Black
Material
Plastic

Description

Make your shower your own with Delta HydraChoice Body Sprays. With 50° of adjustability in any direction, the pop-out body sprays can be angled to suit everyone, from the tallest in the household to the shortest and the seated. Delta H2Okinetic Body Sprays look different because they are different. Using advanced technology, H2Okinetic Body Sprays sculpt water into a unique wave pattern, providing more coverage, more warmth and more intensity for a truly drenching shower experience. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron.


  • HydraChoice Body Sprays pop out when in use for 50degrees of adjustability in any direction but sit flush with the wall when not in use for a smooth look
  • Designed with an easy-to-remove spray head and four spray head options, HydraChoice body sprays give you the freedom to change style or spray pattern at any time
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Spray head only, must purchase rough and trim separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.