Zoro Homepage

HydraChoice Body Spray - H2Okinetic Massaging Spray Head CB

  • Mfr # SH5005-CZ

  • Zoro # G4015549


product price: $54.25
/ea

Key Features

Type
Faucet
Finish
Champagne Bronze
Length
2
Depth (In.)
2
Weight
0.06 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH5005-CZ
Zoro #
G4015549
UPC #
34449736374
Country of Origin
China

Dimensions

Length
2
Depth (In.)
2
Height
1.75
Width
1.75
Overall Height (In.)
1.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1.75

Details

Item
HydraChoice Body Spray - H2Okinetic Massaging Spray Head CB
Type
Faucet
Finish
Champagne Bronze
Weight
0.06 lb
Function
Showering Component
Series
Other
Mfr. Series
Excluded

Description

Delta Other HydraChoice® Body Spray - H2Okinetic® Massaging Spray Head Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.