Zoro Homepage

HydraChoice Body Spray - H2OKinetic Massaging Spray Head

  • Mfr # SH5005-RB

  • Zoro # G7822965


product price: $57.85
/ea

Key Features

Material
Plastic
Shower Head Type
Massaging Spray Head
Depth
1"
Height (In.)
1.75 in
Standards
ASME A112.18.1 / CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH5005-RB
Zoro #
G7822965
UPC #
034449736398
Country of Origin
China

Dimensions

Depth
1"
Height (In.)
1.75 in
Height
1"
Width
1-3/4"
Length
2 in
Face Dia.
1-3/4"

Details

Item
Massaging Spray Head
Finish
Venetian Bronze
Material
Plastic
Shower Head Type
Massaging Spray Head
Standards
ASME A112.18.1 / CSA B125.1

Description

Create a truly custom shower with this HydraChoice 1-Spray Massaging Body Spray in Venetian Bronze with H2Okinetic Technology. Spray heads extend out of the wall when the water is turned on. Users can simply press the spray heads back into position when they are finished showering. Spray heads are easy and affordable to swap out, offering choice and differentiation in spray pattern and pressure before and after installation. By simply removing a set screw, you can transform your shower experience from a soothing to massaging or invigorating spray option. A 1⁄2 in. rough-in allows the body spray trim and spray head installation to occur after the rough-in stage is complete and the wall surface has been finished. The oscillating pattern of the water prevents the build-up of mineral deposits, making H2Okinetic spray holes self-cleaning. Adjust the spray 50 degrees in any direction to help you aim the water where you want it. Choose between a round or square trim option (sold separately) and four, interchangeable spray heads (sold separately) with H2Okinetic Technology or Touch Clean spray holes. Available spray options are Invigorating, Soothing, Massaging and Full Spray.


  • Automatically extends when water is turned on
  • H2Okinetic increases the water's velocity to enhance spray performance and maintain temperature
  • Rotates up to 50 degrees in any direction
  • Rough, trim, and spray head required for complete unit
  • R50200 rough-in sold separately
  • Choose from T50010-RB round and T50210-RB square trim bodies in matching finishes(sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.