Zoro Homepage

HydraChoice Body Spray Trim Venetian Bronze

  • Mfr # T50010-RB

  • Zoro # G4002930


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
3.5
Spout Length
8-1/4
Series
Other
Manufacturers Warranty Length
Limited Lifetime Warranty
Flow Rate (GPM)
1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T50010-RB
Zoro #
G4002930
UPC #
34449736107
Country of Origin
China

Dimensions

Overall Height (In.)
3.5
Spout Length
8-1/4
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
3.5
Depth (In.)
0.41

Details

Finish
Venetian Bronze
Item
Body Spray / Body Jet Showering Component Faucet
Series
Other
Flow Rate (GPM)
1.00
CEC Compliant
T
Weight
0.975 lb

Description

Delta Other HydraChoice® Body Spray Trim Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.