Zoro Homepage

HydraChoice Round Body Spray Trim Matte Black

  • Mfr # T50010-BL

  • Zoro # G4008180


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Type
Faucet
Function
Showering Component
Series
Other
Length
0.41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T50010-BL
Zoro #
G4008180
UPC #
34449890526
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
0.41
Overall Width (In.)
3.5
Height
3.5
Overall Height (In.)
3.5
Spout Length
8-1/4
Width
3.5
Depth (In.)
0.41

Details

Finish
Matte Black
Item
Body Spray / Body Jet Showering Component Faucet
Type
Faucet
Function
Showering Component
Series
Other
CEC Compliant
T
Flow Rate (GPM)
1.00
Weight
0.946 lb
Mfr. Series
Excluded
GPM
1.00

Description

Delta Other HydraChoice® Round Body Spray Trim Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.