
HydraChoice Square Body Spray Trim Champagne Bronze
Mfr # T50210-CZ
Zoro # G4003719
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
3.5
CEC Compliant
T
Flow Rate (GPM)
1.00
Overall Height (In.)
3.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T50210-CZ
Zoro #
G4003719
UPC #
34449736022
Country of Origin
China
Dimensions
Overall Width (In.)
3.5
Overall Height (In.)
3.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.78
Details
Finish
Champagne Bronze
Item
Body Spray / Body Jet Showering Component Faucet
CEC Compliant
T
Flow Rate (GPM)
1.00
Series
Other
Weight
1.125 lb
Description
Delta Other HydraChoice® Square Body Spray Trim Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.