
HydraChoice Square Body Spray Trim
Mfr # T50210-PR
Zoro # G508457907
product price: $97.90
/ea
Free Shipping & Returns
Key Features
Finish
Lumicoat Chrome
Material of Construction
Plastic
Length (In.)
3.78 in
Material
Plastic
Standards
CalGreen Certified, CEC Certified - T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T50210-PR
Zoro #
G508457907
UPC #
195205001959
Country of Origin
China
Dimensions
Length (In.)
3.78 in
Width
3.5 in
Height
3.5 in
Details
Finish
Lumicoat Chrome
Material of Construction
Plastic
Material
Plastic
Standards
CalGreen Certified, CEC Certified - T
Flow Rate (GPM)
1 gpm
Description
Create a truly custom shower by installing this HydraChoice Body Spray Square Trim Only. With easy-to-remove spray heads, HydraChoice body sprays give you the freedom to change the style, spray pattern and pressure at any time. Choose from 4, interchangeable spray heads (sold separately) with H2Okinetic Technology or Touch Clean spray holes. Available spray options are Invigorating, Soothing, Massaging and Full Spray.
- Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Flush mount installation
- 1.0 GPM at 80 psi; 3.8-l/minimum at 550 kPa
- Rough and spray head sold separately
- Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-PR, SH5002-PR, SH5003-PR, or SH5005-PR) separately to complete the unit
- 1/2 in. (12.7 mm) rough-in
- 3-1/2 in. height and width
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.