In2ition, 4-Setting Two-in-One Shwr
Mfr # 58467
Zoro # G8789529
product price: $267.45
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Chrome
Length
6.72
Green Environmental Attribute
N
Function
Showering Component
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58467
Zoro #
G8789529
UPC #
034449668972
Country of Origin
China
Dimensions
Length
6.72
Height
11
Width
5.03
Details
Item
In2ition,4-Setting Two-in-One Shwr
Type
Faucet
Finish
Chrome
Green Environmental Attribute
N
Function
Showering Component
Mfr. Series
Excluded
GPM
2.50
Series
Universal Showering Components
Description
In2ition,4-Setting Two-in-One Shwr
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.