Zoro Homepage

In2ition 4-Spray 1.75GPM Two-In-One Shower Head Brushed Nickel

  • Mfr # 75494SN

  • Zoro # G721865503


product price: $95.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75494SN
Zoro #
G721865503
UPC #
34449900881
Country of Origin
China

Description

The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth as you can choose to have water streaming from the shower head only the hand shower only or both the shower head and hand shower at once. Delta SpotShield Technology helps to keep your faucet or shower cleaner longer by resisting water spots and fingerprints. Keep your space spotless with SpotShield Technology available across a variety of finishes for the kitchen and bath. While other products may gather unsightly mineral build-up over time Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving lathering and other shower tasks without worrying about overspray or water waste. This spray setting helps you conserve water so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets showers and toilets use at least 20% less water than the industry standard saving you money without compromising performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.