Zoro Homepage

Izak Wand

  • Mfr # RP93641SS

  • Zoro # G208582626


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Stainless
Overall Length (In.)
3 in
Width
2 in
Overall Height (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP93641SS
Zoro #
G208582626
UPC #
34449890397
Country of Origin
China

Dimensions

Overall Length (In.)
3 in
Width
2 in
Overall Height (In.)
4.5 in
Height
4.5 in

Details

Material
Plastic
Finish
Stainless

Description

Convert your existing Delta pull-down spray wand to one with Delta's innovative ShieldSpray Technology. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Easy to switch out, simply unscrew the existing spray head and replace it with the new one. You can install with confidence, knowing that Delta parts are backed by our Lifetime Limited Warranty.


  • For use with Izak series pull-down kitchen faucets
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place
  • MagnaTite Docking secures the spray wand so it stays docked when not in use and doesn't droop over time
  • Easy to install
  • Genuine Delta repair part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.