Zoro Homepage

Junction Wand Assembly

  • Mfr # RP101901BL

  • Zoro # G508582661


product price: $76.75
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Height (In.)
51.19 in
Height
51.19 in
Overall Length (In.)
9.94 in
Width
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101901BL
Zoro #
G508582661
UPC #
195205026891
Country of Origin
China

Dimensions

Overall Height (In.)
51.19 in
Height
51.19 in
Overall Length (In.)
9.94 in
Width
1.19 in

Details

Material
Plastic
Finish
Matte Black

Description

  • Constructed of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.