Zoro Homepage

Junction Wand Assembly

  • Mfr # RP101901PC

  • Zoro # G908582698


product price: $62.25
/ea

Key Features

Material
Plastic
Height
51.19 in
Overall Length (In.)
9.94 in
Width
1.19 in
Overall Height (In.)
51.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101901PC
Zoro #
G908582698
UPC #
195205026907
Country of Origin
China

Dimensions

Height
51.19 in
Overall Length (In.)
9.94 in
Width
1.19 in
Overall Height (In.)
51.19 in

Details

Material
Plastic
Finish
Chrome

Description

  • Constructed of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.