Kahlo: Shower Head
Mfr # RP84369BL
Zoro # G008585278
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Height
7.88 in
Width
7.88 in
Standards
WaterSense Listed; CEC Certified
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84369BL
Zoro #
G008585278
UPC #
195205014737
Country of Origin
China
Dimensions
Height
7.88 in
Width
7.88 in
Length
3.31 in
Details
Finish
Matte Black
Standards
WaterSense Listed; CEC Certified
Material
Plastic
Description
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.