Zoro Homepage

Kahlo: Tub/Shower Escutcheon

  • Mfr # RP94222BL

  • Zoro # G908455503


product price: $73.49
/ea

Key Features

Material
Brass
Finish
Matte Black
Width
6 in
Height
6 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP94222BL
Zoro #
G908455503
UPC #
195205014775
Country of Origin
China

Dimensions

Width
6 in
Height
6 in
Length
0.5 in

Details

Material
Brass
Finish
Matte Black

Description


  • •Constructed of Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.