
Kayra 24" Towel Bar
Mfr # 73324-CZ
Zoro # G315628972
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Finish
Champagne Bronze
Bar Length
4.25 in
Length
4.25 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73324-CZ
Zoro #
G315628972
UPC #
195205095811
Country of Origin
China
Dimensions
Bar Length
4.25 in
Length
4.25 in
Height
2 in
Width
26 in
Details
Material
Zinc
Finish
Champagne Bronze
Color
Bronze
Description
The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Perfectly coordinates with the Delta Kayra bath collection
- 24 in. Towel Bar
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
- Mounting hardware and mounting template included with product
- Extends 4-3/8 in. from wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.