Zoro Homepage

Kayra Diverter Handle, Set Screw and Button

  • Mfr # RP101547CZ

  • Zoro # G115675893


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Zinc
Color
Bronze
Length
1.63 in
Height (In.)
3.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101547CZ
Zoro #
G115675893
UPC #
195205118879
Country of Origin
China

Dimensions

Length
1.63 in
Height (In.)
3.06 in
Width (In.)
2 in
Depth (In.)
3.06 in

Details

Finish
Champagne Bronze
Material
Zinc
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.