Zoro Homepage

Kayra Escutcheon and Base

  • Mfr # RP101384CZ

  • Zoro # G315621379


product price: $74.55
/ea

Key Features

Width
6 in
Color/Finish
Champagne Bronze
Material
Brass
Finish
Champagne Bronze
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101384CZ
Zoro #
G315621379
UPC #
195205116455
Country of Origin
China

Dimensions

Width
6 in
Depth
0.25 in
Height
0.25 in

Details

Color/Finish
Champagne Bronze
Material
Brass
Finish
Champagne Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.