Zoro Homepage

Kayra Handle Kit, 2.38 in

  • Mfr # RP101546CZ

  • Zoro # G615675942


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
ABS - Plastic
Handle Type
Single Handle Lever
Overall Length
2.38 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101546CZ
Zoro #
G615675942
UPC #
195205118862
Country of Origin
China

Dimensions

Overall Length
2.38 in
Overall Width
4 in
Overall Height
4.75 in

Details

Finish
Champagne Bronze
Material
ABS - Plastic
Handle Type
Single Handle Lever
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • ABS - Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.