Zoro Homepage

Kayra Handle Kit, 3.63 in, Champagne Bronze

  • Mfr # RP103369CZ

  • Zoro # G615676192


product price: $63.59
/ea

Key Features

Finish
Champagne Bronze
Material
Zinc
Overall Height
1.5 in
Color
Bronze
Overall Width
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103369CZ
Zoro #
G615676192
UPC #
195205118893
Country of Origin
China

Dimensions

Overall Height
1.5 in
Overall Width
1.44 in
Overall Length
3.63 in

Details

Finish
Champagne Bronze
Material
Zinc
Color
Bronze
Handle Type
Single Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.