
Kayra Handle Kit
Mfr # H233CZ
Zoro # G015675870
product price: $87.49
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Material
ABS - Plastic
Overall Height
3.75 in
Overall Length
2 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H233CZ
Zoro #
G015675870
UPC #
195205116806
Country of Origin
China
Dimensions
Overall Height
3.75 in
Overall Length
2 in
Overall Width
3.75 in
Details
Finish
Champagne Bronze
Material
ABS - Plastic
Handle Type
Single Handle Lever
Color
Bronze
Description
The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Perfectly coordinates with the Delta Kayra bath collection
- Metal lever handles
- Sold in pairs
- For bathroom and bidet applications
- Red/blue indicators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.