Zoro Homepage

Kayra Handle, Set Screw and Button, 2.25 in

  • Mfr # RP101548CZ

  • Zoro # G315773634


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Finish
Champagne Bronze
Length
2.25 in
Overall Height (In.)
2.5 in
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101548CZ
Zoro #
G315773634
UPC #
195205118886
Country of Origin
China

Dimensions

Length
2.25 in
Overall Height (In.)
2.5 in
Width
2.94 in
Depth
2.5 in

Details

Material
Zinc
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.