Zoro Homepage

Kayra Handle, Set Screw and Button

  • Mfr # RP101387CZ

  • Zoro # G115773605


product price: $69.35
/ea

Key Features

Material
Zinc
Finish
Champagne Bronze
Color
Bronze
Width
2 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101387CZ
Zoro #
G115773605
UPC #
195205116479
Country of Origin
China

Dimensions

Width
2 in
Length
3 in
Overall Height (In.)
2 in
Depth
2 in

Details

Material
Zinc
Finish
Champagne Bronze
Color
Bronze
Handle Type
Single Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.