Kayra Monitor 14 Series Shower Trim

  • Mfr # T14233-CZ

  • Zoro # G115683478


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Zinc
Depth (In.)
6.63 in
Color
Bronze
Flow (GPM)
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14233-CZ
Zoro #
G115683478
UPC #
195205095668
Country of Origin
United States

Dimensions

Depth (In.)
6.63 in
Width (In.)
6.63 in
Length
4.38 in

Details

Finish
Champagne Bronze
Material
Zinc
Color
Bronze
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Standards
Watersense Listed;CalGreen Certified;CEC Certified

Description

The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000 series
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • ADA compliant metal lever handle
  • Temperature only controlled with handle
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.