Kayra Monitor 14 Series Tub & Shower Trim
- Mfr # T14433-BL
- Zoro # G401762849
product price:
$
249.90
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Material
Zinc
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14433-BL
- Zoro #
- G401762849
- UPC #
- 34449959636
- Country of Origin
- China
- Flow Rate
- 1.75 gpm
- Material
- Zinc
- CEC Compliant
- T
- Green Certification or Other Recognition
- CalGreen Certified
Description
Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Recommended rough-in kit R10000 series
- Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray
- ADA compliant metal lever handle
- Temperature only controlled with handle
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Red/Blue indicator markings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.