Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kayra Monitor 14 Series Valve Only Trim

  • Mfr # T14033

  • Zoro # G701762990


product price: $109.90
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Metal
Handle Type
Single Handle Lever
Height (In.)
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14033
Zoro #
G701762990
UPC #
34449959568
Country of Origin
China

Dimensions

Height (In.)
6.63 in

Details

Finish
Chrome
Material
Metal
Handle Type
Single Handle Lever

Description

The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000 series
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • ADA compliant metal lever handle
  • Temperature only controlled with handle
  • Red/Blue indicator markings
  • Cartridge included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.