Kayra Monitor 17 Series Shower Trim, 5.38 in, Champagne Bronze
- Mfr # T17233-CZ
- Zoro # G815683525
Key Features
Specifications
Details
- MFR #
- T17233-CZ
- Zoro #
- G815683525
- UPC #
- 195205095699
- Country of Origin
- United States
- Finish
- Champagne Bronze
- Material
- Zinc
- Green Certification or Other Recognition
- CalGreen Certified
- Flow (GPM)
- 1.75 gpm
- Standards
- Watersense Listed;CalGreen Certified;CEC Certified
- Color
- Bronze
Dimensions
- Length
- 5.38 in
- Depth (In.)
- 6.63 in
- Width (In.)
- 6.63 in
Description
The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. With separate handles for volume and temperature control, this Delta shower only faucet provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Recommended rough-in kit R10000 series
- Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic PowerDrench spray, Full Body spray, Massage spray, Full spray with Massage, and Pause
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.