Shop DELTA
See all product information
Create Account
Kayra Monitor 17 Series Tub & Shower Trim, 5.38 in, Champagne Bronze
- Mfr # T17433-CZ
- Zoro # G715694379
product price:
$
328.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Finish
Champagne Bronze
Width
6.63 in
Depth
6.63 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17433-CZ
- Zoro #
- G715694379
- UPC #
- 195205095712
- Country of Origin
- United States
Dimensions
- Width
- 6.63 in
- Depth
- 6.63 in
- Length
- 5.38 in
Details
- Flow Rate
- 1.75 gpm
- Finish
- Champagne Bronze
- Standards
- Watersense Listed;CalGreen Certified;CEC Certified
- Material
- Zinc
- Green Certification or Other Recognition
- CalGreen Certified
- CEC Compliant
- T
- Color
- Bronze
- Handle Type
- Single Handle Lever
Description
Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Recommended rough-in kit R10000 series
- Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic PowerDrench spray, Full Body spray, Massage spray, Full spray with Massage, and Pause
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- ADA compliant metal lever handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.