Kayra Monitor 17 Series Valve Trim Only

  • Mfr # T17033-CZ

  • Zoro # G215798096


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Zinc
Height (In.)
6.63 in
Width (In.)
6.63 in
Depth (In.)
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17033-CZ
Zoro #
G215798096
UPC #
195205095682
Country of Origin
United States

Dimensions

Height (In.)
6.63 in
Width (In.)
6.63 in
Depth (In.)
6.63 in
Length
5.38 in

Details

Finish
Champagne Bronze
Material
Zinc
Color
Bronze

Description

The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. With separate handles for volume and temperature control, this Delta shower valve provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000 series
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • ADA compliant metal lever handle
  • Lever adjusts volume
  • Dial adjusts temperature
  • Back-to-back installation capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.