Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kayra Roman Tub Trim

  • Mfr # T2733-SS

  • Zoro # G101763030


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Stainless
Handle Type
Two Handle Lever
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2733-SS
Zoro #
G101763030
UPC #
34449959674
Country of Origin
China

Details

Number of Holes
3
Finish
Stainless
Handle Type
Two Handle Lever
Material
Brass

Description

The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Ships with coordinating handle(s) for quick and easy installation
  • ADA Compliant
  • Flexible mounting arrangement allows design flexibility
  • Fits 3-hole 8-16 in. installations
  • Rigid slip-on spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.