Zoro Homepage

Kayra Roman Tub Trim with Hand Shower

  • Mfr # T4733

  • Zoro # G201763633


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Number of Holes
4
Material
Brass
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4733
Zoro #
G201763633
UPC #
34449959681
Country of Origin
China

Details

Flow Rate
1.75 gpm
Number of Holes
4
Material
Brass
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified

Description

The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Coordinating hand shower included
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray
  • Ships with coordinating handle(s) for quick and easy installation
  • ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.