Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kayra Single Handle Pull-Down Bathroom Faucet

  • Mfr # 533LF-CZPDMPU

  • Zoro # G615621819


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Bronze
Width
6 in
Length
7 in
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533LF-CZPDMPU
Zoro #
G615621819
UPC #
195205095613
Country of Origin
China

Dimensions

Width
6 in
Length
7 in
Height
7.5 in

Details

Material
Brass
Color
Bronze
Finish
Champagne Bronze

Description

The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design with an integrated pull-down spray wand that simplifies cleanup. Delta WaterSense labeled faucets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 1 or 3-hole 4 in. installations with optional deck plate (included)
  • Includes optional 5-15/16 in. deck plate
  • Includes matching finish metal push pop-up drain assembly
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Pull-down spout

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.