
Kayra Tissue Holder
Mfr # 73350-CZ
Zoro # G115629193
product price: $58.05
/eaKey Features
Dispenser Material
Zinc
Color
Bronze
Height (In.)
2 in
Material
Zinc
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73350-CZ
Zoro #
G115629193
UPC #
195205095835
Country of Origin
China
Dimensions
Height (In.)
2 in
Width
10 in
Length (In.)
4.25 in
Length
4.25 in
Depth
2 in
Details
Dispenser Material
Zinc
Color
Bronze
Material
Zinc
Finish
Champagne Bronze
Description
The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Perfectly coordinates with the Delta Kayra bath collection
- Pivoting Tissue Holder
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
- Mounting hardware and mounting template included with product
- Extends 4-3/8 in. from wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.