Zoro Homepage

Kayra Towel Bar

  • Mfr # 73318-BL

  • Zoro # G901762158


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Height
2 in
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73318-BL
Zoro #
G901762158
UPC #
34449960014
Country of Origin
China

Dimensions

Height
2 in
Length
4.25 in

Details

Finish
Matte Black
Material
Zinc

Description

The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Delta Kayra bath collection
  • 18 in. Towel Bar
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware and mounting template included with product
  • Extends 4-3/8 in. from wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.