Kayra Two-Handle Monitor 14 Series Valve Trim with 6-Setting Integrated Diverter

  • Mfr # T24933-CZ

  • Zoro # G815675889


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Zinc
Standards
CalGreen Certified;CEC Certified
Length
4.31 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T24933-CZ
Zoro #
G815675889
UPC #
195205095743
Country of Origin
United States

Dimensions

Length
4.31 in
Depth (In.)
6.63 in
Width (In.)
6.63 in

Details

Finish
Champagne Bronze
Material
Zinc
Standards
CalGreen Certified;CEC Certified
Color
Bronze
Green Certification or Other Recognition
CalGreen Certified

Description

The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in kit R22000
  • Six function shower diverter
  • 3 individual positions, 3 shared positions
  • Top handle controls diverter functions
  • Bottom handle controls on / off and adjusts temperature
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.