
Kayra Two-Handle Monitor 14 Series Valve Trim with 6-Setting Integrated Diverter
Mfr # T24933
Zoro # G501763203
product price: $229.90
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T24933
Zoro #
G501763203
UPC #
34449959476
Country of Origin
China
Details
Finish
Chrome
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Description
The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Recommended rough-in kit R22000
- Six function shower diverter
- 3 individual positions, 3 shared positions
- Top handle controls diverter functions
- Bottom handle controls on / off and adjusts temperature
- Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.