
Kayra Two Handle Tract-Pack Centerset Bathroom Faucet
Mfr # 2533LF-CZTP
Zoro # G515621728
product price: $209.90
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2533LF-CZTP
Zoro #
G515621728
UPC #
195205095637
Country of Origin
China
Details
Finish
Champagne Bronze
Color
Bronze
Description
The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. Delta WaterSense labeled faucets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits 3-hole 4 in. installations
- Tract-Pack model must be purchased in full case quantity of three (3)
- Includes matching finish 50/50 pop-up drain assembly
- ADA compliant
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Rigid spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.